Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
20,508 Items found
CategoriesRoller BearingsSnap RingNo
NSK
NJ2209W CYLINDRICAL ROLLER BEARING ; 45MM BOREX85MM ODX23MM W 1-ROW
Cylindrical Roller Bearing; 45MM Bore; Straight; 85MM Outside Diameter; 23MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #
PRICE
zł 155.23 / each
INVENTORY
2

QTY

NSK
NU212EEJ CYL RLR BEARING
Cylindrical Roller Bearing; 60MM Bore; Straight; 110MM Outside Diameter; 22MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
PRICE
zł 131.95 / each
INVENTORY
1

QTY

NSK
NJ305ET CYLINDRICAL ROLLER BEARING ; 25MM BOREX62MM ODX17MM W 1-ROW
Cylindrical Roller Bearing; 25MM Bore; Straight; 62MM Outside Diameter; 17MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #
PRICE
zł 75.70 / each
INVENTORY
5

QTY

NSK
NU312ET CYLINDRICAL ROLLER BEARING ; 60MM BOREX130MM ODX31MM W 1-ROW
Cylindrical Roller Bearing; 60MM Bore; Straight; 130MM Outside Diameter; 31MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #
PRICE
zł 193.18 / each
INVENTORY
9

QTY

NSK
NU2210ETC3 CYLINDRICAL ROLLER BEARING ; 50MM BOREX90MM ODX23MM W 1-ROW
Cylindrical Roller Bearing; 50MM Bore; Straight; 90MM Outside Diameter; 23MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
BDI #
PRICE
zł 116.24 / each
INVENTORY
1

QTY