Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
11,661 Items found
CategoriesRoller BearingsBrandCONSOLIDATED BEARING
CONSOLIDATED BEARING
CRHSB-20 NEEDLE BEARING ; CYLINDRICAL OD SEALED
Cam Follower Bearing; 1-1/4" Roller Diameter; 3/4" Roller Width; Flat Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
BDI #
PRICE
zł 140.72 / each
INVENTORY
2

QTY

CONSOLIDATED BEARING
IR-30 X 35 X 20.5 NEEDLE BEARING
Needle Bearing Inner Ring; 30MM Bore; 35MM Outside Diameter; 20.5MM Width; No Self Aligning; No Separable; No Relubricatable
BDI #

QTY

CONSOLIDATED BEARING
IR-40 X 45 X 20 NEEDLE BEARING
Needle Bearing Inner Ring; 40MM Bore; 45MM Outside Diameter; 20MM Width; No Self Aligning; No Separable; No Relubricatable
BDI #

QTY

CONSOLIDATED BEARING
RNAO-50 X 62 X 40 NEEDLE BEARING ; NON THRUST ROLLER
Needle Bearing Roller Assembly with Outer Ring; 50MM Bore; 62MM Outside Diameter; 40MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Double Row; Outer Ring - Both Sides Separable; No Closed End; Relubricatable
BDI #

QTY

CONSOLIDATED BEARING
24160 M SPHERICAL ROLLER BEARING
Spherical Roller Bearing; 300MM Straight Bore; 500MM Outside Diameter; 200MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
BDI #

QTY