RBC BEARINGS
PTR 3 1/2 TRACK ROLLER ; 3.5" RLR DIA TRB
Cam Follower Bearing; 3-1/2" Roller Diameter; 2" Roller Width; Flat Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Hex Socket
Part #
BDI #
MCGILL
FCF 3 1/2 CAM FOLLOWER BEARING ; NON-RETURNABLE
Cam Follower Bearing; 3-1/2" Roller Diameter; 2" Roller Width; Flat With Flange Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
RBC BEARINGS
FTR 3 1/2 TRACK ROLLER ; 3.5" RLR DIA TRB
Cam Follower Bearing; 3-1/2" Roller Diameter; 2" Roller Width; Flat With Flange Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Hex Socket
Part #
BDI #