SKF
W 6008-2RS1 DEEP GROOVE BALL BRG ; 40MM BORE 68MM OD 15MM WD SR 2 SEALS
Single Row Ball Bearing; 40MM Bore; 68MM Outside Diameter; 15MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Stainless Steel Cage
Part #
BDI #
PRICE
zł 354.02 / each
INVENTORY
NSK
22212EAE4 SPHERICAL ROLLER BEARING ; 60MM BOREX110MM ODX28MM W 2-ROW
Spherical Roller Bearing; 60MM Straight Bore; 110MM Outside Diameter; 28MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
BDI #
PRICE
zł 193.95 / each
INVENTORY
LEGRIS
3108 10 17 TUBE TO PIPE BRANCH TEE ; MALE 10MM X 3/8" BSPT 10/PAK
Tube Tee; Male Stud Run Tee 10MM X R3/8
Part #
BDI #
PRICE
zł 19.46 / each
INVENTORY
SKF
CRSEAL 30X47X10 HMS5 V SGL LIP SEAL ; 1.181MM SHAFT DIA 47MM HOUSING BORE
30MM Shaft Dia; 47MM Housing Bore; 10MM Nominal Width; Viton Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMS5 Seal Design Code
Part #
BDI #
PRICE
zł 15.47 / each
INVENTORY
TSUBAKI
35NP C/L SC CHAIN CONNECTING LINK ; 35 CHAIN 3/8" CHAIN PITCH SPRING CLIP
Chain Link; 35 Chain Size; Spring Clip; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
Part #
BDI #
PRICE
zł 5.34 / each
INVENTORY