MARTIN SPROCKET & GR
TT35BS 3/4 TORQUE LIMITER CLUTCH ; STRAIGHT FB 3/4" BORE
Torque Limiter; Reactive Activation; Straight | Finished Bore; 3/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 600 t
Part #
BDI #
MARTIN SPROCKET & GR
W6814M42-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Synchronous Pulley; 42MM Belt Width; 14 Millimeter Belt Pitch; 14M-42 Belt Style; 68 Teeth; 45.06MM Face Width; Bushed; 317.5MM Flange OD; 300.228MM OD; 303.022MM Pitch Diam; Yes Keyway; 28 To 80MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Part #
BDI #
MARTIN SPROCKET & GR
D160B20 3-1/2 ROLLER CHAIN SPROCKET ; 160 ANSI 20 TEETH 3-1/2" BORE
Roller Chain Sprocket; 3-1/2" Bore; 160-2 Chain; 20 Teeth; 2 Row of Teeth; No Hardened Teeth; 13-53/64" Outside Diameter; 12.784" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D80BS18 2-3/16 KW 2SS RC SPROCKET ; 1IN PITCH 18TEETH
Roller Chain Sprocket; 2-3/16" Bore; 80-2 Chain; 18 Teeth; 2 Row of Teeth; No Hardened Teeth; 6.271" Outside Diameter; 5.759" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #