NSK
2207K-2RSTN SELF ALIGNING BALL BEARING ; 35MM BOREX72MM ODX23MM W 2-ROW
Self Aligning Ball Bearing; 35MM Bore; Tapered Adapter Mount; 72MM Outside Diameter; 23MM Inner Race Width; 23MM Outer Race Width; 2 Seals; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
BDI #
PRICE
zł 75.90 / each
INVENTORY
BROWNING
SLS-110 INSERT BEARING ; 5/8" BORE NARROW IR 0.512" OR WID
Insert Bearing; 5/8" Bore; Narrow Inner Ring; 0.512" Outer Race Width; 1.575" Outside Diameter; Set Screw; Ball Bearing; 15/16" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring
Part #
BDI #
PRICE
zł 70.88 / each
INVENTORY
KOYO
RCB-061014 NEEDLE ROLLER BEARING ; DRAWN CUP ROLLER CLUTCH
Needle Bearing Roller Assembly with Outer Ring; 3/8" Bore; 5/8" Outside Diameter; 7/8" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Triple Row; No Separable; No Closed End; No Relubricatable
Part #
BDI #
PRICE
zł 35.10 / each
INVENTORY
SKF
HK 1015 NEEDLE ROLLER BRG
Needle Bearing Roller Assembly with Outer Ring; 10MM Bore; 14MM Outside Diameter; 15MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
BDI #
PRICE
zł 9.04 / each
INVENTORY