Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
92 Items found
BrandTSUBAKINumber of Teeth46
TSUBAKI
H50B46F X 3/4ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 3/4" Bore; 50 Chain; 46 Teeth; 1 Row of Teeth; Hardened Teeth; 9.512" Outside Diameter; 9.159" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
BDI #

QTY

TSUBAKI
50TTA46-50-1 TORQUE LIMITER SPROCKET, TL500-1 TORQUE LIMITER (SMARTCATALOG)
TORQUE LIMITER SPROCKET TL500-1 TORQUE LIMITER W/ 50A46 PRE-ASSEMBLED

QTY

TSUBAKI
80A46H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 80 Chain; 46 Teeth; 1 Row of Teeth; No Hardened Teeth; 15-7/32" Outside Diameter; 14.654" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #

QTY

TSUBAKI
H60B46F X 2-3/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 2-3/16" Bore; 60 Chain; 46 Teeth; 1 Row of Teeth; Hardened Teeth; 11.414" Outside Diameter; 10.991" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
BDI #

QTY

TSUBAKI
10BA46 ; POR SPROCKET SB 18MM
Roller Chain Sprocket; 10B-1 Chain; 46 Teeth; 1 Row of Teeth; Hardened Teeth; 241.605MM Outside Diameter; 232.63MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #

QTY