TSUBAKI
60 O/L CHAIN OFFSET LINK ; 60 CHAIN 3/4" CHAIN PITCH COTTERED
Chain Link; 60 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Part #
BDI #
PRICE
zł 28.82 / each
INVENTORY
TSUBAKI
RS60-1-JL CONNECTING LINK
Chain Link; 60 Chain Size; Spring Clip; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Part #
BDI #
BROWNING
H60Q29 ROLLER CHAIN SPROCKET ; 60 CHAIN 29 TEETH 1 ROW HT
Roller Chain Sprocket; 60 Chain; 29 Teeth; 1 Row of Teeth; Hardened Teeth; 7.346" Outside Diameter; 6.937" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
DS60Q24H ROLLER CHAIN SPROCKET ; BUSHED 60 CHAIN 24T B-DOUBLE SINGLE
Roller Chain Sprocket; 60 Chain; 24 Teeth; 2 Row of Teeth; Hardened Teeth; 6.147" Outside Diameter; 5.746" Pitch Diameter; B-Double Single; Bushed Mount; Q1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
60Q32H ROLLER CHAIN SPROCKET ; 3/4" P 32T Q1 BUSHED W/HARDENED TEETH
Roller Chain Sprocket; 60 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.065" Outside Diameter; 7.652" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #