BISON GEAR & ENG
017-260-0005 WASHDOWN AC GEARMOTOR 25LBS ; 49FRAME 1/8HP SANIMOTOR 5:1 RATIO 230V
Gear Unit; SANIMOTOR; Parallel; 5:1 Ratio; 49 Frame; Motor Input Type; Shaft Output Type; 345 Output RPM; Direct Mounted
Part #
BDI #
BISON GEAR & ENG
011Q127-0267 DC GEARMOTOR ; 1/15HP 90VDC 267:1 RATIO 6.5RPM
Gear Unit; SHARQ; Parallel; 267:1 Ratio; Not Available Frame; Motor Input Type; Shaft Output Type; 6.5 Output RPM; Direct Mounted; Spur
Part #
BDI #
BISON GEAR & ENG
016-656-0019 AC GEARMOTOR ; 1/2HP 115/230VAC 19.5:1 RATIO 81RPM
Gear Unit; Parallel; 19.5:1 Ratio; Not Available Frame; Motor Input Type; Shaft Output Type; 81 Output RPM; Direct Mounted; Helical-Spur
Part #
BDI #
BISON GEAR & ENG
060-881-2053 PARALLEL SHAFT GEAR REDUCER ; 53.9:1 RATIO 33RPM 1100IN-LBS MAX
Speed Reducer; Parallel; 53.9:1 Ratio; 56C Frame; C-Face Quill Input Type; Shaft Output Type; 33 Output RPM; Flange Mounted; Helical-Spur
Part #
BDI #
BISON GEAR & ENG
016-175-0049 AC GEARMOTOR ; 1/10HP 115VAC 49:1 RATIO 33RPM 165IN-LBS
Gear Unit; Parallel; 49.1:1 Ratio; Not Available Frame; Motor Input Type; Shaft Output Type; 33 Output RPM; Direct Mounted; Helical
Part #
BDI #