BROWNING
24L050SH GEARBELT PULLEY ; NON-RETURNABLE
1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 24 Teeth; 3/4" Face Width; Bushed; 3-1/8" Flange OD; 2.835" Outside Diameter; 2.865" Pitch Diameter; Keyway; 1/2 To 1-5/8" Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Part #
BDI #
BROWNING
24H150SD GEARBELT PULLEY ; NON-RETURNABLE
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 24 Teeth; 1-13/16" Face Width; Bushed; 4-1/16" Flange OD; 3.766" Outside Diameter; 3.82" Pitch Diameter; Keyway; 1/2 To 2" Bushing Bore Range; SD Bushing; No Minimum Plain Bore
Part #
BDI #
BROWNING
YSM4F24X 1 3/4 BEVEL/MITER GEAR ; NON-RETURNABLE
Miter Gear; 1-3/4" Bore; 6" Pitch Dia; 4 DP; 1.33" Face Width; Finished Bore; 24 Teeth; 20 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 4" Hub Dia; Straight Tooth; Steel
Part #
BDI #
BROWNING
YSMS6F24LHX 1 1/4 BEVEL/MITER GEAR ; NON-RETURNABLE
Spiral Miter Gear; 1-1/4" Bore; 4" Pitch Dia; 6 DP; 0.89" Face Width; Finished Bore; 24 Teeth; 20 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 3" Hub Dia; Spiral Tooth; Steel
Part #
BDI #
BROWNING
D50Q24 ROLLER CHAIN SPROCKET ; 5/8" P DBL 24T SPLIT TAPER BUSHING
Roller Chain Sprocket; 50-2 Chain; 24 Teeth; 2 Row of Teeth; No Hardened Teeth; 5.123" Outside Diameter; 4.788" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #