DODGE
TA0107TB X 1-7/16 TAPER BUSH KIT
Standard Shaft Tapered Bushing Kit; For Reducer Part Number TA0107L; TORQUE ARM II; 1-7/16" Bore; Includes Two Standard Bushings with Back-Up Plates; Snap Rings; Hardware and Key
BDI #
DODGE
TA0107L25 TAPER BUSH REDUCER
Speed Reducer; TORQUE-ARM II; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Part #
BDI #
DODGE
SCXT325C SCR CONV REDCR ; DOUBLE REDUCTION 24.71 RATIO SHAFT MOUNT
Speed Reducer; TORQUEARM; Parallel; 24.71:1 Ratio; Not Applicable Frame; Shaft Input Type; Hollow Shaft Output Type; 0 Output RPM; Direct Mounted; Helical
Part #
BDI #
DODGE
F4B-SCM-203; 126193 FLANGED BLK BRG
Flange Block Bearing; 4 Bolt Square Flange Block; 2-3/16" Bore; 8" Bolt Circle Diameter; 5-5/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
BDI #
DODGE
H8C25S00487 HELICAL GEAR REDUCER
Speed Reducer; Inline Type; 5:1 Nominal Ratio; 254TC/256TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-5/8" Input Shaft Diameter; Gray Cast Iron; 7972In-Lbs Output Torque
BDI #