EBC
ER23 INSERT BEARING ; 1-7/16" BORE IR WID 15/16" OR WID
Insert Bearing; 1-7/16" Bore; Wide Inner Ring; 15/16" Outer Race Width; 2.835" Outside Diameter; Set Screw; Ball Bearing; 1.693" Length Thru Bore; Relubricatable; Contact Seal; Snap Ring
Part #
BDI #
EBC
ER19 INSERT BEARING ; 1-3/16" BORE IR WID 7/8" OR WID
Insert Bearing; 1-3/16" Bore; Wide Inner Ring; 7/8" Outer Race Width; 2.441" Outside Diameter; Set Screw; Ball Bearing; 1.496" Length Thru Bore; Relubricatable; Contact Seal; Snap Ring
Part #
BDI #
EBC
6203 2RS C3 BALL BEARING ; 17MM BORE 40MM OD 12MM WD SR 2 SEALS
Single Row Ball Bearing; 17MM Bore; 40MM Outside Diameter; 12MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
BDI #
EBC
6208 2RS C3 BALL BEARING ; 40MM BORE 80MM OD 18MM WD SR 2 SEALS
Single Row Ball Bearing; 40MM Bore; 80MM Outside Diameter; 18MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
BDI #