MARTIN SPROCKET & GR
D180CS54 X 4 KW 2SS MTO SPROCKET
Roller Chain Sprocket; 4" Bore; 180-2 Chain; 54 Teeth; 2 Row of Teeth; No Hardened Teeth; 39.98" Outside Diameter; 38.696" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D180A25 RLR CHAIN SPROCKET ; 25 TEETH 19.16" OUTSIDE DIA
Roller Chain Sprocket; 180-2 Chain; 25 Teeth; 2 Row of Teeth; No Hardened Teeth; 19.161" Outside Diameter; 17.952" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D180A34H 8-7/8 SPROCKET ; 2-1/4IN PITCH 8-7/8IN BORE 34 TEETH
Roller Chain Sprocket; 8-7/8" Bore; 180-2 Chain; 34 Teeth; 2 Row of Teeth; Hardened Teeth; A-No Hub; Finished Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D180BTB16RM SPROCKET ; 2-1/4IN PITCH 16 TEETH STEEL
Roller Chain Sprocket; 180-2 Chain; 16 Teeth; 2 Row of Teeth; No Hardened Teeth; 12.661" Outside Diameter; 11.533" Pitch Diameter; B-Hub One Side; Bushed Mount; 4545 Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D140BTB23RM SPROCKET ; 23 TEETH STEEL
Roller Chain Sprocket; 180-2 Chain; 23 Teeth; 2 Row of Teeth; No Hardened Teeth; 17.721" Outside Diameter; 16.524" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #