MARTIN SPROCKET & GR
C5100 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 20" Pitch Diameter; 5 DP; 1-3/4" Face Width; Rough Bore; 100 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-5/8" Max Bore; 4-1/2" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
W12100 3/16X3/32 KW SS WORM GEAR ; 1/4-20X14 RH SINGLE THREAD 3/4IN
Worm Gear; 3/4" Bore; 8.333" Pitch Diameter; 12 DP; 1/2" Face Width; Finished Bore; 100 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 2" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth
Part #
BDI #
MARTIN SPROCKET & GR
C4100 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 25" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 100 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-11/16" Max Bore; 4-1/2" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
C8100 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 12-1/2" Pitch Diameter; 8 DP; 1-1/4" Face Width; Rough Bore; 100 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-1/16" Max Bore; 3-1/4" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
S20100 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 5" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 100 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-5/16" Max Bore; 2-1/4" Hub Diameter; Steel
Part #
BDI #