MARTIN SPROCKET & GR
S20132 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 6.6" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 132 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1" Max Bore; 1-3/4" Hub Diameter; Steel
Part #
BDI #
MARTIN SPROCKET & GR
S6132 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 22" Pitch Diameter; 6 DP; 1-1/2" Face Width; Rough Bore; 132 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-13/16" Max Bore; 5-1/8" Hub Diameter; Steel
Part #
BDI #
MARTIN SPROCKET & GR
C20132 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 6.6" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 132 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-3/4" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
C4132 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 33" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 132 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3-1/8" Max Bore; 5" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
C6132 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 22" Pitch Diameter; 6 DP; 1-1/2" Face Width; Rough Bore; 132 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-5/16" Max Bore; 3-3/4" Hub Diameter; Cast Iron
Part #
BDI #