MARTIN SPROCKET & GR
4J 5/8 FLANGED COUPLING
Hub, Elastomeric Coupling; 5/8" Bore; 2.46" Outside Diameter; 1-5/8" Hub Diameter; Flanged; Finished Bore; 7/8" Length Thru Bore; 4J Size or Series; No Bushing; Keyway; Steel Material; 7600 Maximum Speed; TPR 120In-Lbs Torque
Part #
BDI #
PRICE
zł 24.00 / each
INVENTORY
MARTIN SPROCKET & GR
35B20 ROLLER CHAIN SPROCKET ; 3/8" P 20T 1/2" MIN PLAIN BORE
Roller Chain Sprocket; 35 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.593" Outside Diameter; 2.397" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
PRICE
zł 63.76 / each
INVENTORY
MARTIN SPROCKET & GR
SDS 1-15/16 BUSHING
Shaft Bushing; 1-15/16" Bore; 2-3/16" Outside Diameter; 1-3/8" Length Thru Bore; SDS Bushing Series; Keyway; QD Bushing
Part #
BDI #
PRICE
zł 48.72 / each
INVENTORY
MARTIN SPROCKET & GR
35B17 SPROCKET
Roller Chain Sprocket; 35 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.231" Outside Diameter; 2.041" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #