Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1 Items found
BrandNSKThread Size1.173-18
NSK
N06 BEARING LOCKNUT ; 1.173"-18 1-3/4" OD 1-1/2" FACE 13/32" W
18 Threads per Inch; 1-3/4" Outside Diameter; 0.416" Nominal Thickness; 1.173-18 Thread Size; 1.137" Thread Pitch Diameter Min; 1-9/64" Thread Pitch Diameter Max; W-06 Lockwasher Part Number; UNS Thread
Part #

QTY