Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
128 Items found
BrandRENOLDRoller Diameter - Inch0.75
RENOLD
RENOLD 20B-2 SD O/L
Chain Link; 20B-2 Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.5MM Plate Thickness; 26.3MM Plate Height; Curved; 10.19MM Pin Diameter
BDI #

QTY

RENOLD
RENOLD 20B-1 SD O/L
Chain Link; 20B Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.5MM Plate Thickness; 26.3MM Plate Height; Curved; 10.19MM Pin Diameter
BDI #

QTY

RENOLD
20B-1RN S CL4 1 IN BAG ; 20B-1 REN SYN ROLLER LINK
Chain Link; 20B Chain Size; Riveted; 31.75MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.62MM Plate Thickness; 26.42MM Plate Height; Curved; 10.19MM Pin Diameter

QTY

RENOLD
100-5 CP C/L CONNECTING LINK ; COTTERED PIN TYPE
Chain Link; 100-5 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.744" Roller Width; 5/32" Plate Thickness; 1-3/16" Plate Height; Curved; 3/8" Pin Diameter

QTY

RENOLD
100-4 O/L OFFSET LINK ; RIVETED TYPE
Chain Link; 100-4 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.744" Roller Width; 5/32" Plate Thickness; 1-3/16" Plate Height; Curved; 3/8" Pin Diameter
Part #

QTY