RENOLD
6.0P 15K SBP CHAIN 10FT ; 6.0P 15K SBP CHAIN 10FT
Roller Chain; 145241/16 Chain Size; Riveted; 152.4MM Chain Pitch; Solid Bearing Pin Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 47.6MM Roller Diameter; 19MM Roller Width; 5.1MM Plate Thickness; 38.1MM Plate Height; Straight; 19MM Pin Diameter
Part #
BDI #
RENOLD
105241 C/L TYPE 107 ; 6.0P 12K RIV CONN
Chain Link; 105241 Chain Size; Riveted; 152.4MM Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 47.6MM Roller Diameter; 19MM Roller Width; 5.1MM Plate Thickness; 38.1MM Plate Height; Straight; 19MM Pin Diameter
Part #
BDI #
RENOLD
10FT/BOX
Roller Chain; 105161/16 Chain Size; Riveted; 101.6MM Chain Pitch; Hollow Bearing Pin Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 47.6MM Roller Diameter; 19MM Roller Width; 5.1MM Plate Thickness; 38.1MM Plate Height; Straight; 19MM Pin Diameter
Part #
BDI #