RENOLD
RENOLD 20B-2 SD O/L
Chain Link; 20B-2 Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.5MM Plate Thickness; 26.3MM Plate Height; Curved; 10.19MM Pin Diameter
Part #
BDI #
RENOLD
RENOLD 20B-1 SD O/L
Chain Link; 20B Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.5MM Plate Thickness; 26.3MM Plate Height; Curved; 10.19MM Pin Diameter
Part #
BDI #
RENOLD
100 GY C/L TYPE 107 ; 100-1 REN SYN RIV PIN LINK
Chain Link; 100 Chain Size; Riveted; 1-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.744" Roller Width; 0.16" Plate Thickness; 1-3/16" Plate Height; Curved; 0.376" Pin Diameter
Part #
BDI #
RENOLD
20B-1RN S CL4 1 IN BAG ; 20B-1 REN SYN ROLLER LINK
Chain Link; 20B Chain Size; Riveted; 31.75MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.62MM Plate Thickness; 26.42MM Plate Height; Curved; 10.19MM Pin Diameter
Part #
BDI #
RENOLD
100-5 CP C/L CONNECTING LINK ; COTTERED PIN TYPE
Chain Link; 100-5 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.744" Roller Width; 5/32" Plate Thickness; 1-3/16" Plate Height; Curved; 3/8" Pin Diameter
Part #
BDI #