Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
36 Items found
BrandSKFNumber of Teeth46
SKF
PHS 06B-1BH46 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 06B-1 Chain; 46 Teeth; 1 Row of Teeth; Hardened Teeth; 143.7MM Outside Diameter; 139.58MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
BDI #

QTY

SKF
PHS 12B-2BH46 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 12B-2 Chain; 46 Teeth; 2 Row of Teeth; Hardened Teeth; 289.916MM Outside Diameter; 279.15MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
BDI #

QTY

SKF
PHS 20B-1A46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 20B-1 Chain; 46 Teeth; 1 Row of Teeth; No Hardened Teeth; 483.21MM Outside Diameter; 465.25MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
BDI #

QTY

SKF
PHS 10B-1B46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 10B-1 Chain; 46 Teeth; 1 Row of Teeth; No Hardened Teeth; 241.605MM Outside Diameter; 232.63MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
BDI #

QTY

SKF
PHS 80-1B46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 80 Chain; 46 Teeth; 1 Row of Teeth; No Hardened Teeth; 15-7/32" Outside Diameter; 14.654" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
BDI #

QTY