TB WOODS
4J14MM ELASTOMERIC COUPLING HUB
Hub, Elastomeric Coupling; 14MM Bore; 63.5MM Outside Diameter; 41.402MM Hub Diameter; Flanged; Finished Bore; 21.819MM Length Thru Bore; 4J Size or Series; Keyway; Steel Material; 7600 Maximum Speed; EPDM/Neoprene 120In-Lbs Torque
Part #
BDI #
TB WOODS
4J15MM ELASTOMERIC COUPLING HUB
Hub, Elastomeric Coupling; 15MM Bore; 63.5MM Outside Diameter; 41.402MM Hub Diameter; Flanged; Finished Bore; 21.819MM Length Thru Bore; 4J Size or Series; Keyway; Steel Material; 7600 Maximum Speed; EPDM/Neoprene 120In-Lbs Torque
Part #
BDI #
TB WOODS
9S1916 ELASTOMERIC COUPLING HUB
Hub, Elastomeric Coupling; 1-9/16" Bore; 6.35" Outside Diameter; 3-5/8" Hub Diameter; Flanged; Finished Bore; 2-13/32" Length Thru Bore; 9S Size or Series; Keyway; Cast Iron Material; 3750 Maximum Speed; EPDM/Neoprene 1800 | Hytrel 7200In-Lbs Torque
Part #
BDI #
TB WOODS
3J15MM ELASTOMERIC COUPLING HUB
Hub, Elastomeric Coupling; 15MM Bore; 52.375MM Outside Diameter; 38.1MM Hub Diameter; Flanged; Finished Bore; 20.244MM Length Thru Bore; 3J Size or Series; Keyway; Steel Material; 9200 Maximum Speed; EPDM/Neoprene 60In-Lbs Torque
Part #
BDI #
TB WOODS
10S118 ELASTOMERIC COUPLING HUB
Hub, Elastomeric Coupling; 1-1/8" Bore; 7-1/2" Outside Diameter; 4-3/8" Hub Diameter; Flanged; Finished Bore; 2-23/32" Length Thru Bore; 10S Size or Series; Keyway; Cast Iron Material; 3600 Maximum Speed; EPDM/Neoprene 2875 | Hytrel/Urethane 11350In-Lbs Torque
Part #
BDI #