TIMKEN
N 024 BRG LOCKNUT
Locknut; 12 Threads per Inch; 5.693" Outside Diameter; 0.823" Nominal Thickness; 4.716-12 Thread Size; 4.662" Thread Pitch Diameter Min; 4.67" Thread Pitch Diameter Max; W-024 Lockwasher Part Number; UNS Thread
Part #
BDI #
TIMKEN
AN 24 BEARING LOCKNUT ; 6-1/8" OD 0.823" NOMINAL THICKNESS
Locknut; 12 Threads per Inch; 6.13" Outside Diameter; 0.823" Nominal Thickness; 4.716-12 Thread Size; 4.662" Thread Pitch Diameter Min; 4.67" Thread Pitch Diameter Max; W-24 Lockwasher Part Number; UNS Thread
Part #
BDI #
TIMKEN
TAN24-2 BRG LOCKNUT ; 12TPI 6-1/8" OD 0.823" NOMINAL THK
12 Threads per Inch; 6-1/8" Outside Diameter; 0.823" Nominal Thickness; 4.716-12 Thread Size; 4.654" Thread Pitch Diameter Min; 4.662" Thread Pitch Diameter Max; TW-124 Lockwasher Part Number; NS Thread
Part #
BDI #