Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
35 Items found
BrandTSUBAKIChain Size2042
TSUBAKI
2042A26H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 2042 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.84" Outside Diameter; 8.296" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #

QTY

TSUBAKI
2042B14H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Roller Chain Sprocket; 2042 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.98" Outside Diameter; 4.494" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #

QTY

TSUBAKI
2042B15H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Roller Chain Sprocket; 2042 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.3" Outside Diameter; 4.81" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #

QTY

TSUBAKI
RC2042ASK22LRB ROLLER CHAIN
Roller Chain; 2042 Chain Size; Cottered; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Straight; 5/32" Pin Diameter

QTY

TSUBAKI
NOT AVAILABLE IN US
Roller Chain Sprocket; 2042 Chain; 21 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.24" Outside Diameter; 6.71" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #

QTY