TSUBAKI
60B15X38MM 10X3.3MM KW 2SS SPRKT ; (1)SS OVER KW,(1)SS AT 120 DEGREES
Roller Chain Sprocket; 38MM Bore; 60 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 101.041MM Outside Diameter; 91.643MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 19.05MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
TSUBAKI
H60BTL15 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4"P 15T TAPERLOCK W/HT
Roller Chain Sprocket; 60 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 3.978" Outside Diameter; 3.608" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
H60B15 X 1-1/8 NKW RLR CHAIN SPROCKET ; 60 CHAIN 15 TEETH TYPE B 1-1/8IN BORE
Roller Chain Sprocket; 1-1/8" Bore; 60 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 3.978" Outside Diameter; 3.608" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
H60B15F X 1-3/8 ROLLER CHAIN SPROCKET ; FINISHED BORE 60 CHAIN 15 TEETH B-HUB
Roller Chain Sprocket; 1-3/8" Bore; 60 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.978" Outside Diameter; 3.608" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H60B15 X 40MM 12X3.3MM KW 2SS SPROCKET ; 3/4" PITCH 40MM BORE 15-TEETH W/HT
Roller Chain Sprocket; 40MM Bore; 60 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 101.041MM Outside Diameter; 91.643MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 19.05MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #