Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
25 Items found
BrandTSUBAKIChain SizeC2120
TSUBAKI
C2120H RIV X 378P W/K1 EP INCL C/L ; ROLLER CHAIN
Roller Chain; C2120 Chain Size; Riveted; 3" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.37" Plate Height; Straight; 0.427" Pin Diameter

QTY

TSUBAKI
C2120H-1-K1-CL CONN LINK
Chain Link; C2120 Chain Size; Cottered; 3" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.37" Plate Height; Straight; 0.427" Pin Diameter
BDI #

QTY

TSUBAKI
C2120H SK-1 R/L ROLLER LINK
Chain Link; C2120 Chain Size; Riveted; 3" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.37" Plate Height; Straight; 0.427" Pin Diameter

QTY

TSUBAKI
C2120H-1-A2-CL CONN LINK
Chain Link; C2120 Chain Size; Cottered; 3" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.37" Plate Height; Straight; 0.427" Pin Diameter
BDI #

QTY

TSUBAKI
C2120H-1-K2-CL CONN LINK
Chain Link; C2120 Chain Size; Cottered; 3" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.37" Plate Height; Straight; 0.427" Pin Diameter
BDI #

QTY