Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
477 Items found
BrandTSUBAKINumber of Teeth38
TSUBAKI
10BA38 ; POR SPROCKET SB 18MM
Roller Chain Sprocket; 10B-1 Chain; 38 Teeth; 1 Row of Teeth; Hardened Teeth; 201.117MM Outside Diameter; 192.24MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #

QTY

TSUBAKI
H100B38 1-1/4 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 100 Chain; 38 Teeth; 1 Row of Teeth; Hardened Teeth; 15.835" Outside Diameter; 15.138" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #

QTY

TSUBAKI
388MG36BF ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 38 Teeth; 40.132MM Face Width; Rough Bore; 95.174MM Outside Diameter; 96.774MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Part #
BDI #

QTY

TSUBAKI
388MG36BF F0.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 22.225MM Bore; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 38 Teeth; 40.132MM Face Width; Finished Bore; 95.174MM Outside Diameter; 96.774MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
BDI #

QTY

TSUBAKI
40A38H ROLLER CHAIN SPROCKET ; RS40-1A38T W/HARDENED TOOTH
Roller Chain Sprocket; 40 Chain; 38 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.334" Outside Diameter; 6.055" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #

QTY