Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
98 Items found
BrandTSUBAKINumber of Teeth68
TSUBAKI
6814MT40A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 47.625MM Bore; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 68 Teeth; 53.975MM Face Width; Finished Bore; 300.228MM Outside Diameter; 303.022MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
BDI #

QTY

TSUBAKI
D50B68 SPROCKET ; SB 15/16"
Roller Chain Sprocket; 50-2 Chain; 68 Teeth; 2 Row of Teeth; Hardened Teeth; 13.894" Outside Diameter; 13.533" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #

QTY

TSUBAKI
6814MT40A F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 50.8MM Bore; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 68 Teeth; 53.975MM Face Width; Finished Bore; 300.228MM Outside Diameter; 303.022MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
BDI #

QTY

TSUBAKI
D35A68 ; POR SPROCKET SB 15/16IN
Roller Chain Sprocket; 35-2 Chain; 68 Teeth; 2 Row of Teeth; Hardened Teeth; 8.336" Outside Diameter; 8.12" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #

QTY

TSUBAKI
D50A68 ; POR SPROCKET SB 15/16IN
Roller Chain Sprocket; 50-2 Chain; 68 Teeth; 2 Row of Teeth; Hardened Teeth; 13.894" Outside Diameter; 13.533" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #

QTY