TSUBAKI
78B8F-1G-SPLIT ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1-7/16" Bore; 78 Chain; 8 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.299" Outside Diameter; 6.818" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H100B8 SPROCKET
Roller Chain Sprocket; 100 Chain; 8 Teeth; 1 Row of Teeth; Hardened Teeth; 3.768" Outside Diameter; 3-17/64" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
2082B8H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Roller Chain Sprocket; 2082 Chain; 8 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.03" Outside Diameter; 5.226" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
35B8H ROLLER CHAIN SPROCKET ; 35 CHAIN SIZE 8-TOOTH
Roller Chain Sprocket; 35 Chain; 8 Teeth; 1 Row of Teeth; Hardened Teeth; 1.13" Outside Diameter; 0.98" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
78C8H ROLLER CHAIN SPROCKET ; 2.069" P 8T C HUB .938" MPB
Roller Chain Sprocket; 78 Chain; 8 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.299" Outside Diameter; 6.818" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #