DODGE
NSTU-SC-115 TAKEUP BALL BRG UNIT ; 1-15/16" BORE 5/16" SLOT WID
Take Up Bearing Only; 1-15/16" Bore; 5/16" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; NS400 Take Up Frame; INS-SC-115 Insert Part; Cast Iron Housing Material
Part #
BDI #
SEALMASTER
SRF-16 FLANGE BLOCK BALL BEARING ; 1" BORE 3.6" BOLT CIRCLE
Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 3-1/2" Bolt Circle Diameter; 3-5/8" Bolt Spacing; 2 Piece Split; Set Screw; Stamped Steel; Ball Bearing; Not Relubricatable; Felt Labyrinth Seal
Part #
BDI #
BROWNING
VPS-220 PILLOW BLOCK BEARING UNIT ; 1-1/4" BORE 1-7/8" BASE-CTR HGT
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1-7/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
BDI #
DODGE
F2B-SCEZ-102-SH; 064255 ; FLANGED BLK BALL BRG NON RETURNABLE
Flange Block Bearing; 2 Bolt Flange Block; 1-1/8" Bore; 4.6" Bolt Circle Diameter; 4-19/32" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
BDI #
LINKBELT
UG239HL INSERT BALL BEARING ; 2-7/16" UNMOUNTD CLEARANCE SEAL
Insert Bearing; 2-7/16" Bore; 2-1/2" Length Thru Bore; Wide Inner Ring; 1-1/16" Outer Race Width; Spherical; 4.331" Outside Diameter; Relubricatable; Floating Labyrinth Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
BDI #