KOYO
CRSB-12 STUD TYPE TRACK ROLLER ; NEEDLE ROLLER BEARING
Cam Follower Bearing; 3/4" Roller Diameter; 1/2" Roller Width; Flat Roller Surface; Stud Type; 3/8" Stud Diameter; 3/8-24 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
BDI #
PRICE
zł 42.93 / each
INVENTORY
MCGILL
CF 3/4 S CAM FOLLOWER BEARING ; 3/4" RLR DIA 1/2" RLR WD
Cam Follower Bearing; 3/4" Roller Diameter; 1/2" Roller Width; Flat Roller Surface; Stud Type; 3/8" Stud Diameter; 3/8-24 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Part #
BDI #
PRICE
zł 55.14 / each
INVENTORY
MCGILL
CYR 3/4 S CR CAM FOLLOWER BEARING ; 1/4" BORE 3/4" RLR DIA 1/2" RLR WD
Cam Follower Bearing; 1/4" Bore; 3/4" Roller Diameter; 1/2" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
BDI #
TSUBAKI
RS100-NEP-1-RP ROLLER CHAIN ; 1-1/4" P RIVETED 1 STRAND 10/BOX
Roller Chain; 100 Chain Size; Riveted; 1-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Zinc Plated Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.185" Plate Height; Curved; 3/8" Pin Diameter
Part #
BDI #
TSUBAKI
C2052-1-RL ROLLER LINK
Chain Link; C2052 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
Part #
BDI #