MARTIN SPROCKET & GR
40B20 ROLLER CHAIN SPROCKET ; 1/2" P 20T 5/8" MIN PLAIN BORE
Roller Chain Sprocket; 40 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.457" Outside Diameter; 3.196" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
GATES
3MR-20S-09 SYNCHRONOUS PULLEY ; 9MM BELT W 3MM BELT PIT 3MR-9
9MM Belt Width; 3MM Belt Pitch; 3MR-9 Powergrip GT2 Belt Style; 20 Teeth; 10.185MM Face Width; Rough Bore; 22.733MM Flange OD; 18.339MM OD; 19.101MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.25" Max Bore
Part #
BDI #
MARTIN SPROCKET & GR
40B20SS ROLLER CHAIN SPROCKET ; STAINLESS STEEL-STK
Roller Chain Sprocket; 40 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.457" Outside Diameter; 3.196" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
35B20SS ROLLER CHAIN SPROCKET ; 3/8" P 20T 1/2" MIN PLAIN BORE STAINLESS
Roller Chain Sprocket; 35 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.593" Outside Diameter; 2.397" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
BDI #
BOSTON GEAR
L129Y MITER GEAR ; 2" PITCH DIA 10 DP
Miter Gear; 2" Pitch Dia; 10 DP; 0.44" Face Width; Rough Bore; 20 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1.62" Hub Dia; Straight Tooth; Steel
Part #
BDI #