DICHTOMATIK
45X59X10TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
45MM Shaft Dia; 59MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Part #
BDI #
SKF
CRSEAL 15353/1.535X2.323X0.472 D7-SPL PP ; LIP SEAL
Lip Seal; Oil Seal; 1.535" Shaft Dia; 2.323" Housing Bore; 0.472" Nominal Width; Polyacrylate Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; D7-SPL Seal Design Code
BDI #
TIMKEN
710193 OIL SEAL ; SMALL BORE INCH
45MM Shaft Dia; 59MM Housing Bore; 7.5MM Nominal Width; Nitrile Lip; Solid Seal; 7.5MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; 32 Seal Design Code
Part #
BDI #
SKF
CRSEAL 46X59X12 HMS5 V SGL LIP SEAL
46MM Shaft Dia; 59MM Housing Bore; 12MM Nominal Width; Viton Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMS5 Seal Design Code
Part #
BDI #
SKF
CRSEAL 17113 / 1.772X2.323X0.315 HMA83 P ; LIP SEAL
Lip Seal; Oil Seal; 1.772" Shaft Dia; 2.323" Housing Bore; 0.315" Nominal Width; Polyacrylate Elastomer Lip; Solid Seal; 0.315" Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Steel and Rubber Case; HMA83 Seal Design Code
BDI #