SKF
71X63.4X3.6 S-ECOPUR K01-P ROTARY SEAL ; 71MM X 63.4MM X 3.6MM
63.5MM Shaft Dia; 71MM Housing Bore; 3.6MM Nominal Width; ECOPUR-TPU Lip; Solid Seal; 3.6MM Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Rubber Case; K01-R Seal Design Code
BDI #
SKF
CRSEAL 20866 / 2.087X2.795X0.453 CRSA1 R ; DBL LIP SEAL
2.087" Shaft Dia; 2.795" Housing Bore; 0.453" Nominal Width; Nitrile Lip; Solid Seal; 29/64" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA1 Seal Design Code
BDI #
DICHTOMATIK
57X71X7TC LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
57MM Shaft Dia; 71MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Part #
BDI #