SKF
CRSEAL 596054 SINGLE LIP SEAL ; POR 8.661X9.661X0.5 HS6 V NON RETURNABLE
8.661" Shaft Dia; 9.661" Housing Bore; 1/2" Nominal Width; Viton Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS6 Seal Design Code
BDI #
TIMKEN
25003-5598 OIL SEAL ; LARGE BORE 220MM ID X 245MM OD X 13MM W
Oil Seal; 8.661" Shaft Dia; 9.661" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
BDI #
GARLOCK
23X5598 N OIL SEAL ; 8.661"IDX9.661"OD
8.661" Shaft Dia; 9.661" Housing Bore; 1/2" Nominal Width; Mill-Right N Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
BDI #