TIMKEN
25003-2383 OIL SEAL ; LARGE BORE 343MM ID X 379MM OD X 18MM W
Oil Seal; 13-1/2" Shaft Dia; 14.919" Housing Bore; 0.7" Nominal Width; Nitrile Lip; Split Seal; 0.7" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Part #
BDI #
SKF
CRSEAL 1350188 / 13.5X14.919X0.7 HS8 R ; SGL LIP SEAL
13-1/2" Shaft Dia; 14.919" Housing Bore; 0.7" Nominal Width; Nitrile Lip; Split Seal; 0.7" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
BDI #
GARLOCK
23X2383 N OIL SEAL ; 13.5"IDX14.919"OD
13-1/2" Shaft Dia; 14.919" Housing Bore; 0.7" Nominal Width; Mill-Right N Lip; Split Seal; 0.7" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Part #
BDI #