BOSTON GEAR
BOSTON GEAR F863B-71K-B5
Speed Reducer; Inline Type; 70:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 5/8" Input Shaft Diameter; Cast Iron; 2473In-Lbs Output Torque
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR 843BF-63K-M8
Speed Reducer; Inline Type; 65:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 5/8" Input Shaft Diameter; Cast Iron; 1300In-Lbs Output Torque
Nr. katalogowy
Nr kat. BDI
HUB CITY
HUB CITY 0250-10851
Speed Reducer; Inline Type; 60:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; HI4060 Series; Base Mounted; 5/8" Input Shaft Diameter; Rugged Cast Iron; 4120In-Lbs Output Torque
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR 832B-3.5K-M1
Speed Reducer; Inline Type; 3.5:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 5/8" Input Shaft Diameter; Cast Iron; 376In-Lbs Output Torque
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR 832B-3.9K-M1
Speed Reducer; Inline Type; 4:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 5/8" Input Shaft Diameter; Cast Iron; 552In-Lbs Output Torque
Nr. katalogowy
Nr kat. BDI