BROWNING
BROWNING 6YSR6X 1 1/2
6 DP Pitch; 2" Face Width; 1-1/2" Overall Thickness; 20 Degree Pressure Angle; 1.333" Pitch Line Backing; 72" Length; Steel
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR RA10X2
10 DP Pitch; 1" Face Width; 1" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.9" Pitch Line Backing; 24" Length; Steel
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR RACK-4DP20 X 48" MTO
Rack Gear; 4 DP Pitch; 3-1/2" Face Width; 3" Overall Thickness; 20 Degree Pressure Angle; 48" Length; Steel
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR L518-6
8 DP Pitch; 1-1/4" Face Width; 3/4" Overall Thickness; 14-1/2 Degree Pressure Angle; 5/8" Pitch Line Backing; 72" Length; Steel
Nr. katalogowy
Nr kat. BDI