BOSTON GEAR
BOSTON GEAR GP1019
Worm Gear; 5/8" Pitch Diameter; 48 DP; 5/32" Face Width; Rough Bore; 30 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.44" Hub Diameter; Acetal; Right Hand; Single; No Hardened Teeth
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR G1082 LH
Worm Gear; 6" Pitch Diameter; 6 DP; 1" Face Width; Rough Bore; 36 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2.5" Hub Diameter; Cast Iron; Left Hand; Single; No Hardened Teeth
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR Q1324
Worm Gear; 1-1/4" Pitch Diameter; 48 DP; 5/32" Face Width; Rough Bore; 60 Teeth; 25 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.62" Hub Diameter; Bronze; Right Hand; Quadruple; No Hardened Teeth
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR Q1323
Worm Gear; 2.083" Pitch Diameter; 48 DP; 5/32" Face Width; Rough Bore; 100 Teeth; 25 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.69" Hub Diameter; Bronze; Right Hand; Quadruple; No Hardened Teeth
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR D1634
Worm Gear; 12" Pitch Diameter; 6 DP; 1" Face Width; Rough Bore; 72 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2.94" Hub Diameter; Cast Iron; Right Hand; Quadruple; No Hardened Teeth
Nr. katalogowy
Nr kat. BDI