MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S545
Spur Gear; 9" Pitch Diameter; 5 DP; 1-3/4" Face Width; Rough Bore; 45 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-11/16" Max Bore; 4-5/8" Hub Diameter; Steel
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR H608R
Helical Gear; 5/8" Bore; 1.333" Pitch Diameter; 6 Transverse DP; 1-1/4" Face Width; Finished Bore; 8 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; Steel; Hardened Teeth
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR H1612R
Helical Gear; 3/8" Bore; 3/4" Pitch Diameter; 16 Transverse DP; 1/2" Face Width; Finished Bore; 12 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; Steel; Hardened Teeth
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR GA46
Change Gear; 5/8" Bore; 2.3" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 46 Teeth; 14-1/2 Degree Pressure Angle; Steel
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR GA45
Change Gear; 5/8" Bore; 2-1/4" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 45 Teeth; 14-1/2 Degree Pressure Angle; Steel
Nr. katalogowy
Nr kat. BDI