DODGE
DODGE 1100T 2 1/2
Grid Coupling Hub; 2-1/2" Bore; 5.59" Hub Diameter; 7.48" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 4.8" Length Thru Bore; 7.48" Overall Diameter; 1100T Size or Series; No Bushing; Steel; Horizontal 2440 | Vertical 3250 Max Speed; 55550In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
TB WOODS
TB WOODS 1090T 2-7/16
Grid Coupling Hub; 2-7/16" Bore; 4.88" Hub Diameter; Shaft; Finished Bore; Keyway; 3.87" Length Thru Bore; 1090T Size or Series; No Bushing; Steel; 4000 Max Speed; 33013In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
DODGE
DODGE 1080T31/35 2 7/8
Grid Coupling Hub; 2-7/8" Bore; 4.81" Hub Diameter; 7" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 3-1/2" Length Thru Bore; 7" Overall Diameter; 1080T Size or Series; No Bushing; Steel; 3600 Max Speed; 16500In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
TB WOODS
TB WOODS 1070T 1-7/8
Grid Coupling Hub; 1-7/8" Bore; 3.44" Hub Diameter; Shaft; Finished Bore; Keyway; 3" Length Thru Bore; 1070T Size or Series; No Bushing; Steel; 5500 Max Speed; 8798In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 1070T-HUB1 11/16
Grid Coupling Hub; 1-11/16" Bore; 3.44" Hub Diameter; 4.528" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 3" Length Thru Bore; 4.528" Overall Diameter; 1070T Size or Series; No Bushing; Steel; 4125 Max Speed; 8800In-Lbs Torque
Nr. katalogowy
Nr kat. BDI