DODGE
DODGE L190H
Coupling Spider; 4-1/2" Outside Diameter; Jaw Coupling; Hytrel; 5000 RPM Max Speed; 4680In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR GF120XD-INS
Coupling Insert; 19.04" Outside Diameter; Jaw Coupling; Urethane; 5.43" Thickness; GF120 Series or Size; 1800 RPM Max Speed; 1680000In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
SKF
SKF PHE L150NR
Spider, Coupling; 96MM Outside Diameter; Jaw Coupling; Spider; Nitrile; 22.225MM Thickness; L150 Size or Series; 4000 Max Speed; 105Nm Torque
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR SUL075
1-3/4" Outside diameter; Jaw Coupling; Spider; Urethane; 0.44" Thickness; ML075 | MS075 Size or Series; 3600 Max Speed
Nr. katalogowy
Nr kat. BDI
TB WOODS
TB WOODS 53954
Jaw Coupling; Spider; Nylon; 1-3/8" Outside Diameter; L070 Coupling Size; 14000 Maximum Speed (RPM)
Nr. katalogowy
Nr kat. BDI