REXNORD
REXNORD E/ES5-R ELEMENT OMEGA 7300132
Coupling Element; Elastomeric Coupling Type; 5.38" Outside Diameter; Polyurethane; 3-1/2" Between Shaft Ends; ES5-R Coupling Size; 6600RPM Maximum Speed; 105Nm Torque
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR F180 TYRE
Coupling Tyre; Flexible; 1500RPM Maximum Speed; 945KW Maximum Power; 6270NM Nominal Torque; 16455NM Maximum Torque; 0.9 Damping Coefficient
Nr. katalogowy
Nr kat. BDI
DODGE
DODGE PS140 X 10
14.13" Outside Diameter; Elastomeric Coupling Type; Spacer Assembly; Rubber; 10" Between Shaft Ends; 10" Width; PS140 Size or Series; 1840 Max Speed; 27590In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
TB WOODS
TB WOODS 7HS
4-11/32" Outside Diameter; Elastomeric Coupling Type; Sleeve; Hytrel; 1" Between Shaft Ends; 2-3/16" Width; 7 Size or Series; 5250 Max Speed; 2875In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
DODGE
DODGE RAPTOR ES80M HALF SPACER ELEMENT
Spacer Element; Elastomeric Coupling Type; 406MM Outside Diameter; Rubber; 401MM Distance Between Shaft Ends; ES80M Coupling Size or Series; 2000 Max Speed; 4463Nm Torque
Nr. katalogowy
Nr kat. BDI