MARTIN SPROCKET & GR
4J 5/8 FLANSZA ZĘBATA
Hub, Elastomeric Coupling; 5/8" Bore; 2.46" Outside Diameter; 1-5/8" Hub Diameter; Flanged; Finished Bore; 7/8" Length Thru Bore; 4J Size or Series; No Bushing; Keyway; Steel Material; 7600 Maximum Speed; TPR 120In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
CENA NETTO
24,00 zł / Sztuka
DOSTĘPNOŚĆ
DODGE
DODGE RAPTOR 40HCBM 1-11/16IN
Elastomeric Coupling Hub; 1.687" Bore; 6.63" Outside Diameter; 5-3/4" Hub Diameter; Shaft Hub Type; Finished Bore; 2-1/2" Length; E40 Coupling Size; Ductile Iron Material; 5000 RPM Speed; 5504In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
TB WOODS
TB WOODS 3J 3/4
Hub, Elastomeric Coupling; 3/4" Bore; 2.062" Outside Diameter; 1-1/2" Hub Diameter; Flanged; Finished Bore; 51/64" Length Thru Bore; 3J Size or Series; Keyway; Steel Material; 9200 Maximum Speed; EPDM/Neoprene 60In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
DODGE
DODGE 140HCB 6-3/16IN RAPTOR
Elastomeric Coupling Hub; 6.187" Bore; 20.88" Outside Diameter; 15.01" Hub Diameter; Shaft Hub Type; Finished Bore; 7" Length; E140 Coupling Size; Ductile Iron Material; 1500 RPM Speed; 340340In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
DODGE
DODGE 140HCB 5-7/8IN RAPTOR
Elastomeric Coupling Hub; 5-7/8" Bore; 20.88" Outside Diameter; 15.01" Hub Diameter; Shaft Hub Type; Finished Bore; 7" Length; E140 Coupling Size; Ductile Iron Material; 1500 RPM Speed; 340340In-Lbs Torque
Nr. katalogowy
Nr kat. BDI