1100T-HUB2 1/8
MARTIN SPROCKET & GR 1100T-HUB2 1/8
Grid Coupling Hub; 2-1/8" Bore; 5.59" Hub Diameter; 7.48" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 4-3/4" Length Thru Bore; 7.48" Overall Diameter; 1100T Size or Series; No Bushing; Steel; 2400 Max Speed; 55550In-Lbs Torque
Nr. katalogowy
1100T-HUB2 1/8
Nr kat. BDI
24658514
CENA NETTO
STAN MAGAZYNU: