MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 1070M-HUB 48MM KW 1SS
Grid Coupling Hub; 48MM Bore; 87MM Hub Diameter; 115MM Flange Outside Diameter; Shaft; Finished Bore; Keyway; 76.2MM Length Thru Bore; 115MM Overall Diameter; 1070M Size or Series; No Bushing; Steel; 4125 Max Speed; 8800In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
TB WOODS
TB WOODS 1020T 9/16
Grid Coupling Hub; 9/16" Bore; 1.56" Hub Diameter; Shaft; Finished Bore; Keyway; 1.87" Length Thru Bore; 1020T Size or Series; No Bushing; Steel; 6000 Max Speed; 460In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 1070T-HUB1 11/16
Grid Coupling Hub; 1-11/16" Bore; 3.44" Hub Diameter; 4.528" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 3" Length Thru Bore; 4.528" Overall Diameter; 1070T Size or Series; No Bushing; Steel; 4125 Max Speed; 8800In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
DODGE
DODGE 1090T 1.998X1.999 0.5X.25KW SS HUB
Grid Coupling Hub; 1.999" Bore; 4.88" Hub Diameter; 6.336" Flange Outside Diameter; Grid Coupling; Hub; Shaft; Finished Bore; Keyway; 3.9" Length Thru Bore; 6.336" Overall Diameter; 1090T Coupling Size or Series; No Bushing; Steel
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 1080T-SH1 7/8
Grid Coupling Hub; 1-7/8" Bore; 4.12" Hub Diameter; 7" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 3-1/2" Length Thru Bore; 7" Overall Diameter; 1080T Size or Series; No Bushing; Steel; 3600 Max Speed; 18150In-Lbs Torque
Nr. katalogowy
Nr kat. BDI