1090T-HUB65MM
MARTIN SPROCKET & GR 1090T-HUB65MM
Grid Coupling Hub; 65MM Bore; 123MM Hub Diameter; 160.934MM Flange Outside Diameter; Shaft; Finished Bore; Keyway; 98.298MM Length Thru Bore; 160.934MM Overall Diameter; 1090T Size or Series; No Bushing; Steel; 3600 Max Speed; 33000In-Lbs Torque
Nr. katalogowy
1090T-HUB65MM
Nr kat. BDI
24658485
CENA NETTO
STAN MAGAZYNU: