MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 1020T-HUB16MM
Grid Coupling Hub; 16MM Bore; 39.624MM Hub Diameter; 58MM Flange Outside Diameter; Shaft; Finished Bore; Keyway; 47.498MM Length Thru Bore; 58MM Overall Diameter; 1020T Size or Series; No Bushing; Steel; 4500 Max Speed; 460In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 1020T-HUB20MM
Grid Coupling Hub; 20MM Bore; 39.624MM Hub Diameter; 58MM Flange Outside Diameter; Shaft; Finished Bore; Keyway; 47.498MM Length Thru Bore; 58MM Overall Diameter; 1020T Size or Series; No Bushing; Steel; 4500 Max Speed; 460In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
DODGE
DODGE 1070T 1 5/8
Grid Coupling Hub; 1-5/8" Bore; 3.44" Hub Diameter; 4.528" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 3" Length Thru Bore; 4.528" Overall Diameter; 1070T Size or Series; No Bushing; Steel; Horizontal 4125 | Vertical 5500 Max Speed; 8800In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
DODGE
DODGE 1070T 2 1/4
Grid Coupling Hub; 2-1/4" Bore; 3.44" Hub Diameter; 4.528" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 3" Length Thru Bore; 4.528" Overall Diameter; 1070T Size or Series; No Bushing; Steel; Horizontal 4125 | Vertical 5500 Max Speed; 8800In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 1080T-SH1 7/8
Grid Coupling Hub; 1-7/8" Bore; 4.12" Hub Diameter; 7" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 3-1/2" Length Thru Bore; 7" Overall Diameter; 1080T Size or Series; No Bushing; Steel; 3600 Max Speed; 18150In-Lbs Torque
Nr. katalogowy
Nr kat. BDI