TB WOODS
TB WOODS AD05-A 1/2
Disc Coupling; Hub; 1/2" Bore; 2.06" Hub Diameter; Finished; 2.65" Outside Diameter; 1.13" Length Thru Bore; 05 Coupling; Clamp Mount
Nr. katalogowy
Nr kat. BDI
TB WOODS
TB WOODS AJ10-A 3/4 STD
Disc Coupling; Hub; 3/4" Bore; 1.8" Hub Diameter; Finished; 3.19" Outside Diameter; 1" Length Thru Bore; 10 Coupling; Set Screw Mount
Nr. katalogowy
Nr kat. BDI
TB WOODS
TB WOODS AL05-A 19MM
Disc Coupling; Hub; 19MM Bore; 45.72MM Hub Diameter; Finished; 67.31MM Outside Diameter; 36.068MM Length Thru Bore; 05 Coupling; Ringfeder Tapered Lo
Nr. katalogowy
Nr kat. BDI
TB WOODS
TB WOODS AJ10-A 1/2 STD
Disc Coupling; Hub; 1/2" Bore; 1.8" Hub Diameter; Finished; 3.19" Outside Diameter; 1" Length Thru Bore; 10 Coupling; Set Screw Mount
Nr. katalogowy
Nr kat. BDI
DODGE
DODGE 193 DISC STD HUB 3 3/4IN
Disc Coupling Hub; 3-3/4" Bore; 5.28" Hub Dia; Shaft; Finished Bore; Steel; 7.6" Flange Diameter; 7.6" Outside Diameter; 193 Coupling Series; No Bushing; 4200RPM Maximum Speed; 29200In-Lbs Torque
Nr. katalogowy
Nr kat. BDI