INGERSOLL RAND
INGERSOLL RAND AVC13A1
Industrial Aerospace Riveter; 4" Stroke; 1725BPM; 0.6" Bore; Trigger Actuation; 13 CFM Air Consumption; 1/4" NPT Air Inlet; 90 PSI Air Pressure; Pistol Grip Handle; Industrial Duty; Aluminum Housing Material; 3/8" Max Rivet Capacity; 5/16" Min Hose Size; Built-In Power Regulator; Air Powered; 8.8 Length; Spring Beehive4" Stroke Length; 8 m/s2 Vibration Level; 1 Year Warranty; The Avc Series Industrial Aerospace Riveters Boast Flexible Configurations To Suit Your Needs; It is Easily Controlled And Has A Built-In Power Regulator In The A1 And B1 Models That Allow You To Change Power On The Job With No Downtime; It Also Includes A Standard Beehive Retainer That Allows Use Of A Wide Variety Of Accessories; Durable Avc Series Industrial Aerospace Riveters Are Sturdy Enough To Withstand Harsh Work Sites; Reliable You Can Count On This Riveter To Be One Of The Most Trusted Tools In Your Arsenal; Comes With A 1-Year Warranty; Accurate These Industrial Riveters Will Help You Get The Job Done Right; Time After Time; These Riveters Are Used For Lightweight Riveter Application In The Aerospace Market
Nr. katalogowy
Nr kat. BDI
CHICAGO PNEUMATICS
Nr. katalogowy
Nr kat. BDI
NTN
Nr. katalogowy
Nr kat. BDI
INGERSOLL RAND
INGERSOLL RAND 325B
Air Nibbler; 18 Gauge Capacity; 4200 Strokes Per Min; Safety Lever Actuation; 17 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 4 CFM Average Air Consumption; Right Angle Handle; General Duty; Front Exhaust Location; 4200RPM Free Speed; Aluminum Housing Material; 3/8" Min Hose Size; Air Powered; 7.3 Length; 4.52 Height; 15.9 m/s2 Vibration Level; 1 Year Warranty; Instead Of Shearing Or Sawing; The 325B Air Nibbler “Nibbles" At Metals; Giving You Better Control And Accuracy When Cutting Metals Up To 18 Gauge Thicknesses At More Than 6 Feet Per Minute; Performance With Trigger Actuation; This Tool Is Featherable For Variable Speed And Control; Reliability Engineered For Top Reliability; You Can Be Sure This Tool Delivers The Same Power As It Did On Day One; Comes With A 1-Year Warranty; Center Cut With This Nibbler You Are Able To Begin Cuts In The Center Of Your Metal Without Distorting The Edges Of Your Material; Includes Tool; Manuals; Application Designed To Cut Mild Steel Aluminum; Tin And Other Materials Up To 18 Gauge
Nr. katalogowy
Nr kat. BDI